- 6" Roll-On Expanding Ferrule
- 304 Stainless Steel
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| O.D. | 6 in |
| I.D. | 6.005 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 6 in |
| Length | 2 in |
| Weight | 1.495 LB |

