Bradford
14RMP-G400
Sanitary Roll-on Expanding Ferrule
Item #101931159
-
3A Certification -
HACCP Friendly
- 4" Roll-On Expanding Ferrule
- 304 Stainless Steel
features
- For use when modifying or repairing existing on-site farm milk handling systems
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| O.D. | 4 in |
| Length | 1 1/2 in |
| Tube O.D. | 4 in |
| I.D. | 4.005 in |
| Material | 304 Stainless Steel |
| Weight | 0.78 LB |
-
3A Certification -
HACCP Friendly


