- 3 Bevel(f)
- Recessless Plain Bevel Seat Ferrule
- 316L Stainless
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| I.D. | 3 in |
| Bevel | 3 Bevel(f) |
| Material | 316L Stainless Steel |
| Length | 1.437 in |
| Weight | 0.62 LB |

