- 2 1/2 Bevel(f)
- Recessless Plain Bevel Seat Ferrule
- 316L Stainless
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| I.D. | 2 1/2 in |
| Material | 316L Stainless Steel |
| Length | 1 3/8 in |
| Bevel | 2 1/2 Bevel(f) |
| Weight | 0.51 LB |

