- 1 1/2 Bevel(f)
- Short Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 316L Stainless Steel |
| I.D. | 1.37 in |
| Length | 0.718 in |
| Bevel | 1 1/2 Bevel(f) |
| Weight | 0.16 LB |
| Material | 316L Stainless Steel |
| I.D. | 1.37 in |
| Length | 0.718 in |
| Bevel | 1 1/2 Bevel(f) |
| Weight | 0.16 LB |