- 8" Clamp Tank Welding Ferrule (Heavy Duty)
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 2 1/2 in |
| I.D. | 7.758 in |
| Material | 316L Stainless Steel |
| O.D. | 8.192 in |
| Tube O.D. | 8 in |
| Weight | 11.0 LB |
| Length | 2 1/2 in |
| I.D. | 7.758 in |
| Material | 316L Stainless Steel |
| O.D. | 8.192 in |
| Tube O.D. | 8 in |
| Weight | 11.0 LB |