- 2 1/2" Clamp Tank Welding Ferrule (Heavy Duty)
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| I.D. | 2 3/8 in |
| Length | 1 3/4 in |
| Tube O.D. | 2 1/2 in |
| O.D. | 2.708 in |
| Weight | 0.72 LB |
| Material | 316L Stainless Steel |
| I.D. | 2 3/8 in |
| Length | 1 3/4 in |
| Tube O.D. | 2 1/2 in |
| O.D. | 2.708 in |
| Weight | 0.72 LB |