- 1" Clamp Tank Welding Ferrule (Heavy Duty)
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 in |
| O.D. | 1.16 in |
| I.D. | 0.87 in |
| Material | 316L Stainless Steel |
| Length | 1 5/8 in |
| Weight | 0.32 LB |
| Tube O.D. | 1 in |
| O.D. | 1.16 in |
| I.D. | 0.87 in |
| Material | 316L Stainless Steel |
| Length | 1 5/8 in |
| Weight | 0.32 LB |