- 3" Clamp x 3" Tygon Hose Adapter
- 316L Stainless Steel
applications
- Beverage
- Meat processing
- Food
- Dairy
compliances
- 0
| Outside Dia. | 3 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 3 in |
| End Size | 3 Hose, 3 Tube |
| Length | 4 1/2 in |
| Hose Size | 3 in |
| Inside Dia. | 2.87 in |
| Weight | 0.92 LB |

