- 2 1/2" Clamp x 2 1/2" Tygon Hose Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 4 1/2 in |
| Inside Dia. | 2.37 in |
| Hose Size | 2.5 in |
| Tube O.D. | 2 1/2 in |
| Outside Dia. | 2.5 in |
| End Size | 2 1/2 Hose, 2 1/2 Tube |
| Material | 316L Stainless Steel |
| Weight | 0.762 LB |

