- 1" Clamp x 1" Tygon Hose Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 4 1/2 in |
| Material | 316L Stainless Steel |
| Inside Dia. | 0.87 in |
| Outside Dia. | 1 in |
| Hose Size | 1 in |
| End Size | 1 Tube, 1 Hose |
| Tube O.D. | 1 in |
| Weight | 0.36 LB |

