- 4" Clamp x 4" Brewery Hose Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 304 Stainless Steel |
| Hose Size | 4 in |
| Tube O.D. | 4 in |
| Outside Dia. | 4 in |
| End Size | 4 Hose, 4 Tube |
| Length | 5 1/2 in |
| Weight | 2.12 LB |
| Material | 304 Stainless Steel |
| Hose Size | 4 in |
| Tube O.D. | 4 in |
| Outside Dia. | 4 in |
| End Size | 4 Hose, 4 Tube |
| Length | 5 1/2 in |
| Weight | 2.12 LB |