- 3" Clamp x 3" Brewery Hose Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Hose Size | 3 in |
| Length | 5 1/2 in |
| Outside Dia. | 3 in |
| Material | 304 Stainless Steel |
| End Size | 3 Hose, 3 Tube |
| Tube O.D. | 3 in |
| Weight | 1.56 LB |
-
HACCP Friendly


