- 2 1/2" Clamp x 2 1/2" Brewery Hose Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 2 1/2 Hose, 2 1/2 Tube |
| Hose Size | 2.5 in |
| Tube O.D. | 2 1/2 in |
| Outside Dia. | 2.5 in |
| Length | 5 1/2 in |
| Material | 304 Stainless Steel |
| Weight | 0.9 LB |

