- 8" Clamp x 8" Rubber Hose Adapter
applications
- Food
- Beverage
- Meat processing
- Dairy
| End Size | 8 Hose, 8 Tube |
| Outside Dia. | 8 in |
| Material | 316L Stainless Steel |
| Hose Size | 8 in |
| Tube O.D. | 8 in |
| Length | 3.406 in |
| Weight | 5.24 LB |
| End Size | 8 Hose, 8 Tube |
| Outside Dia. | 8 in |
| Material | 316L Stainless Steel |
| Hose Size | 8 in |
| Tube O.D. | 8 in |
| Length | 3.406 in |
| Weight | 5.24 LB |