- 3/4" Clamp x 3/4" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
| Length | 1 1/2 in |
| End Size | 3/4 Tube, 3/4 Hose |
| Tube O.D. | 3/4 in |
| Hose Size | 0.75 in |
| Outside Dia. | 0.75 in |
| Material | 316L Stainless Steel |
| Weight | 0.07 LB |
| Length | 1 1/2 in |
| End Size | 3/4 Tube, 3/4 Hose |
| Tube O.D. | 3/4 in |
| Hose Size | 0.75 in |
| Outside Dia. | 0.75 in |
| Material | 316L Stainless Steel |
| Weight | 0.07 LB |