- 3" Clamp x 3" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
| Length | 3.094 in |
| Hose Size | 3 in |
| End Size | 3 Hose, 3 Tube |
| Material | 316L Stainless Steel |
| Outside Dia. | 3 in |
| Tube O.D. | 3 in |
| Weight | 0.715 LB |
| Length | 3.094 in |
| Hose Size | 3 in |
| End Size | 3 Hose, 3 Tube |
| Material | 316L Stainless Steel |
| Outside Dia. | 3 in |
| Tube O.D. | 3 in |
| Weight | 0.715 LB |