- 2" Clamp x 1 1/2" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 316L Stainless Steel |
| End Size | 2 Tube, 1 1/2 Hose |
| Outside Dia. | 1.5 in |
| Hose Size | 1.5 in |
| Tube O.D. | 2 in |
| Length | 2.312 in |
| Weight | 0.435 LB |
| Material | 316L Stainless Steel |
| End Size | 2 Tube, 1 1/2 Hose |
| Outside Dia. | 1.5 in |
| Hose Size | 1.5 in |
| Tube O.D. | 2 in |
| Length | 2.312 in |
| Weight | 0.435 LB |