- 1 1/2" Clamp x 5/8" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 1 1/2 Tube, 5/8 Hose |
| Outside Dia. | 0.625 in |
| Hose Size | 0.625 in |
| Tube O.D. | 1 1/2 in |
| Length | 1 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.22 LB |
| End Size | 1 1/2 Tube, 5/8 Hose |
| Outside Dia. | 0.625 in |
| Hose Size | 0.625 in |
| Tube O.D. | 1 1/2 in |
| Length | 1 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.22 LB |