- 6" Clamp x 6" Rubber Hose Adapter
applications
- Meat processing
- Beverage
- Food
- Dairy
compliances
- 0
| End Size | 6 Hose, 6 Tube |
| Material | 304 Stainless Steel |
| Tube O.D. | 6 in |
| Hose Size | 6 in |
| Length | 3.406 in |
| Outside Dia. | 6 in |
| Weight | 2.355 LB |
| End Size | 6 Hose, 6 Tube |
| Material | 304 Stainless Steel |
| Tube O.D. | 6 in |
| Hose Size | 6 in |
| Length | 3.406 in |
| Outside Dia. | 6 in |
| Weight | 2.355 LB |