- 4" Clamp x 4" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 3.406 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Outside Dia. | 4 in |
| Hose Size | 4 in |
| End Size | 4 Hose, 4 Tube |
| Weight | 1.15 LB |
| Length | 3.406 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Outside Dia. | 4 in |
| Hose Size | 4 in |
| End Size | 4 Hose, 4 Tube |
| Weight | 1.15 LB |