- 2" Clamp x 1" Rubber Hose Adapter
applications
- Food
- Meat processing
- Beverage
- Dairy
compliances
- 0
| Material | 304 Stainless Steel |
| Length | 2.313 in |
| Hose Size | 1 in |
| Tube O.D. | 2 in |
| End Size | 2 Tube, 1 Hose |
| Outside Dia. | 1 in |
| Weight | 0.4 LB |
| Material | 304 Stainless Steel |
| Length | 2.313 in |
| Hose Size | 1 in |
| Tube O.D. | 2 in |
| End Size | 2 Tube, 1 Hose |
| Outside Dia. | 1 in |
| Weight | 0.4 LB |