- 1 1/2" Clamp x 1/2" Rubber Hose Adapter
applications
- Meat processing
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| End Size | 1 1/2 Tube, 1/2 Hose |
| Length | 1 1/2 in |
| Hose Size | 0.5 in |
| Tube O.D. | 1 1/2 in |
| Outside Dia. | 0.5 in |
| Weight | 0.19 LB |
| Material | 304 Stainless Steel |
| End Size | 1 1/2 Tube, 1/2 Hose |
| Length | 1 1/2 in |
| Hose Size | 0.5 in |
| Tube O.D. | 1 1/2 in |
| Outside Dia. | 0.5 in |
| Weight | 0.19 LB |