- 1 1/2" Clamp x 1 1/2" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Outside Dia. | 1.5 in |
| Length | 1.689 in |
| End Size | 1 1/2 Tube, 1 1/2 Hose |
| Hose Size | 1.5 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Weight | 0.231 LB |

