- 1" Clamp x 3/8" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1 Tube, 3/8 Hose |
| Hose Size | 0.375 in |
| Outside Dia. | 0.375 in |
| Length | 1 1/2 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| Weight | 0.22 LB |
| End Size | 1 Tube, 3/8 Hose |
| Hose Size | 0.375 in |
| Outside Dia. | 0.375 in |
| Length | 1 1/2 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| Weight | 0.22 LB |