- 1" Clamp x 1" Rubber Hose Adapter
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1 Tube, 1 Hose |
| Length | 1.688 in |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Outside Dia. | 1 in |
| Hose Size | 1 in |
| Weight | 0.24 LB |
| End Size | 1 Tube, 1 Hose |
| Length | 1.688 in |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Outside Dia. | 1 in |
| Hose Size | 1 in |
| Weight | 0.24 LB |