- 2 Bevel(f)
- Recessed Plain Bevel Seat Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Length | 0.969 in |
| I.D. | 1.87 in |
| O.D. | 2 in |
| Material | 316L Stainless Steel |
| Bevel | 2 Bevel(f) |
| Weight | 0.355 LB |
| Length | 0.969 in |
| I.D. | 1.87 in |
| O.D. | 2 in |
| Material | 316L Stainless Steel |
| Bevel | 2 Bevel(f) |
| Weight | 0.355 LB |