- 1" to 1 1/2" Dairy Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
| End Size | 1 Tube, 1 1/2 Tube |
| Tube O.D. | 1 1/2 in, 1 in |
| Fitting Type | Dairy Clamp |
| Service Pressure Rating @ 70 °F | 100 psi |
| Clamping Flange O.D. | N/A |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 250 °F | 75 psi |
| Weight | 0.124 LB |

