- 8" T-bolt Clamp
applications
- Dairy
- Beverage
- Meat processing
- Food
compliances
- 0
| Service Pressure Rating @ 70 °F | 50 psi |
| Fitting Type | T-bolt Clamp |
| Tube O.D. | 8 in |
| End Size | 8 Tube |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 250 °F | 40 psi |
| Clamping Flange O.D. | 8.69 in |
| Weight | 2.36 LB |

