- 6" T-bolt Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 6 Tube |
| Service Pressure Rating @ 250 °F | 50 psi |
| Fitting Type | T-bolt Clamp |
| Service Pressure Rating @ 70 °F | 75 psi |
| Clamping Flange O.D. | 6.69 in |
| Tube O.D. | 6 in |
| Material | 304 Stainless Steel |
| Weight | 1.63 LB |

