- 4" T-bolt Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Clamping Flange O.D. | 4.78 in |
| Service Pressure Rating @ 250 °F | 75 psi |
| Tube O.D. | 4 in |
| Service Pressure Rating @ 70 °F | 100 psi |
| End Size | 4 Tube |
| Material | 304 Stainless Steel |
| Fitting Type | T-bolt Clamp |
| Weight | 0.57 LB |

