- 3" T-bolt Clamp
applications
- Beverage
- Meat processing
- Food
- Dairy
compliances
- 0
| Tube O.D. | 3 in |
| Service Pressure Rating @ 70 °F | 200 psi |
| Fitting Type | T-bolt Clamp |
| End Size | 3 Tube |
| Service Pressure Rating @ 250 °F | 100 psi |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 3.67 in |
| Weight | 0.48 LB |

