- 2 1/2" T-bolt Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 2 1/2 Tube |
| Tube O.D. | 2 1/2 in |
| Fitting Type | T-bolt Clamp |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 3.14 in |
| Service Pressure Rating @ 70 °F | 300 psi |
| Service Pressure Rating @ 250 °F | 150 psi |
| Weight | 0.415 LB |

