- 2" T-bolt Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 in |
| Clamping Flange O.D. | 2.61 in |
| Service Pressure Rating @ 250 °F | 200 psi |
| Fitting Type | T-bolt Clamp |
| Service Pressure Rating @ 70 °F | 350 psi |
| End Size | 2 Tube |
| Material | 304 Stainless Steel |
| Weight | 0.285 LB |

