- 10" T-bolt Clamp
applications
- Dairy
- Beverage
- Food
- Meat processing
compliances
- 0
| Fitting Type | T-bolt Clamp |
| Material | 304 Stainless Steel |
| Tube O.D. | 10 in |
| Service Pressure Rating @ 250 °F | 30 psi |
| Clamping Flange O.D. | 10.69 in |
| Service Pressure Rating @ 70 °F | 40 psi |
| End Size | 10 Tube |
| Weight | 2.67 LB |

