- 1" to 1 1/2" T-bolt Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | T-bolt Clamp |
| Service Pressure Rating @ 250 °F | 250 psi |
| Clamping Flange O.D. | 2.08 in |
| End Size | 1 Tube, 1 1/2 Tube |
| Service Pressure Rating @ 70 °F | 500 psi |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in, 1 in |
| Weight | 0.29 LB |

