- 8" Bolted Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Service Pressure Rating @ 70 °F | 250 psi |
| Clamping Flange O.D. | 8.638 in |
| Tube O.D. | 8 in |
| Material | 304 Stainless Steel |
| End Size | 8 Tube |
| Service Pressure Rating @ 250 °F | 150 psi |
| Fitting Type | Bolted Clamp |
| Weight | 3.7 LB |

