- 4" Bolted Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Available in sizes 1/2" to 12"
compliances
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Service Pressure Rating @ 70 °F | 800 psi |
| Service Pressure Rating @ 250 °F | 600 psi |
| Fitting Type | Bolted Clamp |
| End Size | 4 Tube |
| Clamping Flange O.D. | 4.744 in |
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| Weight | 2.28 LB |
-
HACCP Friendly


