- 2 1/2" Bolted Clamp
applications
- Meat processing
- Food
- Dairy
- Beverage
compliances
- 0
| Material | 304 Stainless Steel |
| End Size | 2 1/2 Tube |
| Service Pressure Rating @ 70 °F | 1000 psi |
| Fitting Type | Bolted Clamp |
| Service Pressure Rating @ 250 °F | 800 psi |
| Clamping Flange O.D. | 3.11 in |
| Tube O.D. | 2 1/2 in |
| Weight | 1.52 LB |

