- 2" Bolted Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Available in sizes 1/2" to 12"
compliances
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Service Pressure Rating @ 70 °F | 1000 psi |
| Fitting Type | Bolted Clamp |
| Clamping Flange O.D. | 2.578 in |
| Service Pressure Rating @ 250 °F | 800 psi |
| End Size | 2 Tube |
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Weight | 1.4 LB |
-
HACCP Friendly


