- 10" Bolted Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Bolted Clamp |
| Tube O.D. | 10 in |
| Clamping Flange O.D. | 10.74 in |
| Service Pressure Rating @ 70 °F | 200 psi |
| Service Pressure Rating @ 250 °F | 125 psi |
| Material | 304 Stainless Steel |
| End Size | 10 Tube |
| Weight | 4.55 LB |

