- 1" to 1 1/2" Bolted Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 1/2 in, 1 in |
| Service Pressure Rating @ 250 °F | 1200 psi |
| Fitting Type | Bolted Clamp |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 1500 psi |
| End Size | 1 Tube |
| Clamping Flange O.D. | 2.046 in |
| Weight | 1.32 LB |

