- 3" Toggle Clamp
applications
- Beverage
- Dairy
- Food
- Meat processing
features
- Made in the USA
compliances
- 0
| Tube O.D. | 3 in |
| Service Pressure Rating @ 70 °F | 150 psi |
| Material | 304 Stainless Steel |
| Fitting Type | Toggle Clamp |
| Clamping Flange O.D. | 3.717 in |
| Service Pressure Rating @ 250 °F | 125 psi |
| End Size | 3 Tube |
| Weight | 0.24 LB |

