- 1" to 1 1/2" Toggle Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Available in sizes 1" to 4"
| Tube O.D. | 1 1/2 in, 1 in |
| Fitting Type | Toggle Clamp |
| End Size | 1 1/2 Tube, 1 Tube |
| Service Pressure Rating @ 70 °F | 150 psi |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 2.122 in |
| Service Pressure Rating @ 250 °F | 125 psi |
| Weight | 0.18 LB |
-
HACCP Friendly


