- 8" Single Pin Heavy Duty Clamp w/ Serrated Wing Nut
applications
- Food
- Dairy
- Beverage
- Meat processing
| Fitting Type | Single Pin Heavy Duty Clamp |
| Service Pressure Rating @ 70 °F | 100 psi |
| Tube O.D. | 8 in |
| Clamping Flange O.D. | 8.695 in |
| End Size | 8 Tube |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 250 °F | 50 psi |
| Weight | 3.034 LB |

