Bradford
13MHHM800
Sanitary Single Pin Heavy-Duty Clamp w/ Cross Hole Wing Nut
Item #101773714
-
HACCP Friendly
- 8" Single Pin Heavy Duty Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Tube O.D. | 8 in |
| Clamping Flange O.D. | 8.695 in |
| Material | 304 Stainless Steel |
| Fitting Type | Single Pin Heavy Duty Clamp |
| End Size | 8 Tube |
| Service Pressure Rating @ 70 °F | 100 psi |
| Service Pressure Rating @ 250 °F | 50 psi |
| Weight | 3.17 LB |
-
HACCP Friendly

