Bradford
13MHHM600SN
Sanitary Single Pin Heavy-Duty Clamp w/ Serrated Wing Nut
Item #101784486
-
HACCP Friendly
- 6" Single Pin Heavy Duty Clamp w/ Serrated Wing Nut
applications
- Food
- Dairy
- Beverage
- Meat processing
| Service Pressure Rating @ 250 °F | 75 psi |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 150 psi |
| Fitting Type | Single Pin Heavy Duty Clamp |
| End Size | 6 Tube |
| Clamping Flange O.D. | 6.695 in |
| Tube O.D. | 6 in |
| Weight | 2.36 LB |
-
HACCP Friendly

