Bradford
13MHHM600
Sanitary Single Pin Heavy-Duty Clamp w/ Cross Hole Wing Nut
Item #101931395
-
HACCP Friendly
- 6" Single Pin Heavy Duty Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| End Size | 6 Tube |
| Clamping Flange O.D. | 6.695 in |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 150 psi |
| Service Pressure Rating @ 250 °F | 75 psi |
| Tube O.D. | 6 in |
| Weight | 2.37 LB |
-
HACCP Friendly

