- 5" Single Pin Heavy Duty Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Clamping Flange O.D. | 3.717 in |
| End Size | 5 Tube |
| Service Pressure Rating @ 70 °F | 350 psi |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 250 °F | 175 psi |
| Tube O.D. | 5.820 in |
| Weight | 1.52 LB |

