Bradford
13MHHM50-75
Sanitary Single Pin Heavy-Duty Clamp w/ Cross Hole Wing Nut
Item #101918709
-
HACCP Friendly
- 1/2 - 3/4" Single Pin Heavy Duty Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| End Size | 1/2 Tube, 3/4 Tube |
| Tube O.D. | 1/2 in, 3/4 in |
| Service Pressure Rating @ 70 °F | 1500 psi |
| Service Pressure Rating @ 250 °F | 1200 psi |
| Material | 304 Stainless Steel |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Clamping Flange O.D. | 1.062 in |
| Weight | 0.311 LB |
-
HACCP Friendly

